3/4 ENVIRO-FLEX 100' COIL

Item #: 457578
Cat #: V06AGA1
UPC: 088700150072
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3/4 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit

Overview

3/4 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit
CANTEX V06AGA1 is a 3/4 in. x 100 ft. coil Enviro-Flex Liquid Tight Flexible Conduit gives complete environmental protection for exposed cable installations.
Also known as: 088700150072, V06AGA1

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 3/4 in
Color: Gray
Length: 100 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)