Insulated Electrical Glove Kit, Class 0, 11", Size 10

Item #: 311598
Cat #: IGK0-11-10O
UPC: 696812041654
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041654, IGK0-11-10O

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 10
Length: 11 in
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 10

Customer Reviews

No reviews for this product
(0)