Insulated Electrical Glove Kit, Class 00, 11", Size 10

Item #: 187265
Cat #: IGK00-11-10B
UPC: 696812041319
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041319, IGK00-11-10B

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 10
Length: 11 in
Class: 00
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 10
Class: 00

Customer Reviews

No reviews for this product
(0)