Insulated Electrical Glove Kit, Class 00, 11", Size 12

Item #: 216615
Cat #: IGK00-11-12B
UPC: 696812041371
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 12, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 12, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041371, IGK00-11-12B

Specifications

Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 12
Type: Arc Flash, Gloves, Glove Kit
Size: 12
Length: 11 in

Customer Reviews

No reviews for this product
(0)