Insulated Electrical Glove Kit, Class 00, 14", Size 9

Item #: 186887
Cat #: IGK00-14-9B
UPC: 696812041616
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 14 Inch, Size 9, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 14 Inch, Size 9, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041616, IGK00-14-9B

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 9
Length: 14 in
Class: 00
Type: Arc Flash, Gloves, Glove Kit
Length: 14 in
Size: 9
Class: 00

Customer Reviews

No reviews for this product
(0)