1" Fiberglass 90° Elbow, 12" Radius, Black, Above Ground

Item #: 1093278
Cat #: 10CSW902D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included

Overview

1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Above Ground, (2) PVC Deep Socket Couplings Included
Also known as: 10CSW902D

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 12 in
Type: Standard Wall
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 90°
Type: Standard Wall

Customer Reviews

No reviews for this product
(0)