1" Fiberglass Conduit, 10' Length, Above Ground, Extra Heavy Wall

Item #: 590688
Cat #: 10CXW10S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Fiberglass Conduit, 10 Foot Length, Above Ground, Extra Heavy Wall - Bullet Resistant, Straight Socket

Overview

1 Inch Fiberglass Conduit, 10 Foot Length, Above Ground, Extra Heavy Wall - Bullet Resistant, Straight Socket
Champion Fiberglass began production of fiberglass conduit (referred to as Reinforced Thermoset Resin Conduit or RTRC in the National Electric Code [NEC]) and fittings in 1988. Since then, Champion Fiberglass has developed into the most advanced manufacturing facility of fiberglass conduit in the world. Its well-trained and highly efficient workforce utilizes state-of-the-art proprietary high-speed winding equipment and high-temperature curing ovens to develop the world’s most advanced, highest-quality fiberglass conduit. 
Also known as: 10CXW10S

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Length: 10 ft
Type: Extra Heavy Wall
Diameter: 1 in
Material: Fiberglass
Type: Extra Heavy Wall
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)