Level 2 Dual Port, 30A, 208/240V Wall Unit w/Gateway

Item #: 740223
Cat #: CT4027-GW1
UPC:
Sign In or Register to view pricing and more.
Level 2, Dual Port, 30 A, 7.2 kW, 208/240V, Wall Mount, NEMA 3, with Gateway Modem. LC display, touch button interface, 23 ft cords, locking holsters. All stations include integral LTE modem and will be automatically configured to operate as gateway or non-gateway as needed

Overview

Level 2, Dual Port, 30 A, 7.2 kW, 208/240V, Wall Mount, NEMA 3, with Gateway Modem. LC display, touch button interface, 23 ft cords, locking holsters. All stations include integral LTE modem and will be automatically configured to operate as gateway or non-gateway as needed
Also known as: CT4027-GW1

Specifications

Mounting: Bollard
Amps: 30
Volts AC: 240, 208
Mounting: Bollard
Volts AC: 240, 208
Amps: 30

Customer Reviews

No reviews for this product
(0)