CUBE-iT Wall-Mount Cabinet

Item #: 509726
Cat #: 11996-736
UPC: 703957234855
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Cabinet, Gen 3, 36" Height, 24" Width, 30" Depth, 19U, #12-24 Tapped Rails, Black

Overview

Wall-Mount Cabinet, Gen 3, 36" Height, 24" Width, 30" Depth, 19U, #12-24 Tapped Rails, Black
Also known as: 703957234855, 11996-736

Specifications

Width: 24 in
Color: Black
Depth: 30 in
Mounting: Wall
Height: 36 in
Allowable Gauge Range: 24 - 12
Width: 24 in
Depth: 30 in
Height: 36 in
Color: Black
Mounting: Wall
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)