This product has been discontinued.
LED Downlight Trim, 4", 9W, 700 Lumen, 4000K, Matte White
Item #:
1004769
Cat #:
PROF40-1140
UPC:
622253788421
Sign In or Register to view pricing and more.
Documents & Guides
Ultra-Thin LED Downlight Trim For Wet Location, 4 Inch, 4000K, 9 Watt, 700 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Overview
Ultra-Thin LED Downlight Trim For Wet Location, 4 Inch, 4000K, 9 Watt, 700 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Also known as: 622253788421, PROF40-1140
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | Matte White |
Wattage: | 9 |
Diameter: | 4 in |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Matte White |
Diameter: | 4 in |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)