Search results

43 Found
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 3000K, Matte White

Item #: 1004788
CAT #: PROF40-1130
UPC: 622253788391
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT WH

Item #: 1072662
CAT #: PROG40-1130
UPC: 622253882358
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 3000K, Matte White

Item #: 1004789
CAT #: PROF60-1130
UPC: 622253788445
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 4000K, Matte White

Item #: 1004778
CAT #: PROF60-1140
UPC: 622253788469
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQARE 40K BR NICKEL

Item #: 1004784
CAT #: PROF61-12BR40
UPC: 622253788551
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 6IN ROUND 3K MAT WH

Item #: 1072655
CAT #: PROC60-1130
UPC: 622253881856
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 4000K, Matte White

Item #: 1004769
CAT #: PROF40-1140
UPC: 622253788421
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 4K MAT WH

Item #: 1072663
CAT #: PROG40-1140
UPC: 622253882372
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN ROUND 40K MAT BLACK

Item #: 1004774
CAT #: PROF40-2240
UPC: 622253788414
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 3K MAT WH

Item #: 1072645
CAT #: PROC40-1130
UPC: 622253881696
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN SQUARE 40K MAT WHITE

Item #: 1004786
CAT #: PROF41-1140
UPC: 622253788506
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQUARE 30K BR NICKEL

Item #: 1004783
CAT #: PROF61-12BR30
UPC: 622253788537
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN SQUARE 4K BR NIC

Item #: 1072654
CAT #: PROC41-12BR40
UPC: 622253881832
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN ROUND 30K BR NICKEL

Item #: 1004779
CAT #: PROF60-12BR30
UPC: 622253788452
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 6IN SQUARE 3K BR NIC

Item #: 1072660
CAT #: PROC61-12BR30
UPC: 622253881979
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 4K MAT WH

Item #: 1072646
CAT #: PROC40-1140
UPC: 622253881719
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 3000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 4 Inch, 3000K, 9 Watt, 700 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004788
CAT #: PROF40-1130
UPC: 622253788391
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT WH

PROFILUX GIMB 4IN ROUND 3K MAT WH
Item #: 1072662
CAT #: PROG40-1130
UPC: 622253882358
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 3000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 3000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004789
CAT #: PROF60-1130
UPC: 622253788445
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 4000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 4000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004778
CAT #: PROF60-1140
UPC: 622253788469
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQARE 40K BR NICKEL

PROFILUX FIX 6IN SQARE 40K BR NICKEL
Item #: 1004784
CAT #: PROF61-12BR40
UPC: 622253788551
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 6IN ROUND 3K MAT WH

PROFILUX COVE 6IN ROUND 3K MAT WH
Item #: 1072655
CAT #: PROC60-1130
UPC: 622253881856
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 4000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 4 Inch, 4000K, 9 Watt, 700 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004769
CAT #: PROF40-1140
UPC: 622253788421
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 4K MAT WH

PROFILUX GIMB 4IN ROUND 4K MAT WH
Item #: 1072663
CAT #: PROG40-1140
UPC: 622253882372
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN ROUND 40K MAT BLACK

PROFILUX FIX 4IN ROUND 40K MAT BLACK
Item #: 1004774
CAT #: PROF40-2240
UPC: 622253788414
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 3K MAT WH

PROFILUX COVE 4IN ROUND 3K MAT WH
Item #: 1072645
CAT #: PROC40-1130
UPC: 622253881696
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN SQUARE 40K MAT WHITE

PROFILUX FIX 4IN SQUARE 40K MAT WHITE
Item #: 1004786
CAT #: PROF41-1140
UPC: 622253788506
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQUARE 30K BR NICKEL

PROFILUX FIX 6IN SQUARE 30K BR NICKEL
Item #: 1004783
CAT #: PROF61-12BR30
UPC: 622253788537
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN SQUARE 4K BR NIC

PROFILUX COVE 4IN SQUARE 4K BR NIC
Item #: 1072654
CAT #: PROC41-12BR40
UPC: 622253881832
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN ROUND 30K BR NICKEL

PROFILUX FIX 6IN ROUND 30K BR NICKEL
Item #: 1004779
CAT #: PROF60-12BR30
UPC: 622253788452
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 6IN SQUARE 3K BR NIC

PROFILUX COVE 6IN SQUARE 3K BR NIC
Item #: 1072660
CAT #: PROC61-12BR30
UPC: 622253881979
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 4K MAT WH

PROFILUX COVE 4IN ROUND 4K MAT WH
Item #: 1072646
CAT #: PROC40-1140
UPC: 622253881719
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found