BLN 156P09-24-144 SERIES 1 STRAIGHT
Item #:
522756
Cat #:
156P09-24-144
UPC:
781011704049
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 156P09-24-144 SERIES 1 STRAIGHT SECTION, 4" NEMA, 4.188" OUTSIDE, 9" RUNG SPACING, 24" WIDTH, 144" (12 FT), PRE-GALVANIZED
Overview
BLN 156P09-24-144 SERIES 1 STRAIGHT SECTION, 4" NEMA, 4.188" OUTSIDE, 9" RUNG SPACING, 24" WIDTH, 144" (12 FT), PRE-GALVANIZED
Also known as: 781011704049, 156P09-24-144
Specifications
Width: | 24 in |
Material: | Plastic |
Length: | 12 ft |
Width: | 24 in |
Length: | 12 ft |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)