SC ENC W/O KO 16X12X4

Item #: 568185
Cat #: 16124-SC-NK
UPC: 782051336757
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 16" height, 4" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel

Overview

Eaton B-Line series Type 1 junction boxes, 16" height, 4" length, 12" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051336757, 16124-SC-NK

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)