GALV SC ENCLOSURE W/ KO 18X12X6

Item #: 331399
Cat #: 18126-SCGV
UPC: 782051001921
Sign In or Register to view pricing and more.
Documents & Guides
GALV SC ENCLOSURE W/ KO 18X12X6

Overview

GALV SC ENCLOSURE W/ KO 18X12X6
Also known as: 782051001921, 18126-SCGV

Specifications

Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Depth: 6 in
Height: 18 in

Customer Reviews

No reviews for this product
(0)