Meter Socket, 200A, 4 Jaw, Ring Type, Top Feed
Item #:
565851
Cat #:
204-F
UPC:
782051560206
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series single meter sockets, KOs top provision, 200 A, Overhead, 4 jaws, Ring type, 3, Steel, ANSI 61 paint, Front, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, None
Overview
Eaton B-Line series single meter sockets, KOs top provision, 200 A, Overhead, 4 jaws, Ring type, 3, Steel, ANSI 61 paint, Front, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, None
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.
Also known as: 782051560206, 204-F, base, Meter Base
Specifications
Amps: | 200 |
Mounting: | Flush |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Flush |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)