HS WWAY END 2X2

Item #: 337795
Cat #: 22-HSE
UPC: 782051545555
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 2.5" X 2.5"

Overview

Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 2.5" X 2.5"
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051545555, 22-HSE

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)