72.00 N3r Sc Straight Section W/ Ko

Item #: 526865
Cat #: 4472-GRT
UPC: 782051140989
Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 4472grt Nm3r Wiring trough

Overview

Circ-a-w 4472grt Nm3r Wiring trough
Also known as: 782051140989, 4472-GRT

Specifications

Length: 72 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)