Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 24" Wide, 30' Long

Item #: 560892
Cat #: 57A09-36-360
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 24 Inch Wide, 30 Foot Long

Overview

Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 24 Inch Wide, 30 Foot Long
Also known as: 57A09-36-360

Specifications

Length: 30 ft
Width: 36 in
Height: 7.400 in
Length: 30 ft
Height: 7.400 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)