GLV TELESCOPIC FITTING 6X6

Item #: 721270
Cat #: 66-FTFGV
UPC: 782051006353
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wireway telescoping fitting, Lay-in, Wireway telescoping fitting, NEMA 1, Galvanized steel

Overview

Eaton B-Line series wireway telescoping fitting, Lay-in, Wireway telescoping fitting, NEMA 1, Galvanized steel
Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.
Also known as: 782051006353, 66-FTFGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)