BLN 6A-12-45VI24 VERTICAL INSIDE

Item #: 528796
Cat #: 6A-12-45VI24
UPC: 78101120812
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 6A-12-45VI24 VERTICAL INSIDE BEND, SERIES 2,3,4&5, 5" NEMA / 6" HEIGHT, 45 DEG., 12" WIDTH, 24" RADIUS, ALUMINUM

Overview

BLN 6A-12-45VI24 VERTICAL INSIDE BEND, SERIES 2,3,4&5, 5" NEMA / 6" HEIGHT, 45 DEG., 12" WIDTH, 24" RADIUS, ALUMINUM
Also known as: 78101120812, 6A-12-45VI24

Specifications

Volts AC: 120
Wattage: 30
Light Technology: Fluorescent
Volts AC: 120
Light Technology: Fluorescent
Wattage: 30

Customer Reviews

No reviews for this product
(0)