Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 2.12" Height, 3.5" Length, 1.62" Width, .55lbs, Steel, Offset size 2-1/8 in, Two hole offset z support, Thickness 1/4 in, DURA GREEN
Overview
Eaton B-Line series strut fittings and accessories, 2.12" Height, 3.5" Length, 1.62" Width, .55lbs, Steel, Offset size 2-1/8 in, Two hole offset z support, Thickness 1/4 in, DURA GREEN
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011501327, B108GRN
Specifications
Customer Reviews
No reviews for this product
(0)