Deep Strut, 3-1/4" x 1 5/8" Wide x 20' Long, Slotted Holes, Steel

Item #: 270194
Cat #: B11SH-240GLV
UPC: 781011202354
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 3-1/4"x 1 5/8" Wide, 9/16" x 1 1/8" Slotted Holes, Pre-Galvanized Steel, 20 Foot Lenth

Overview

Deep Strut, 3-1/4"x 1 5/8" Wide, 9/16" x 1 1/8" Slotted Holes, Pre-Galvanized Steel, 20 Foot Lenth
Unistrut channel is commonly used to  support heating, ventilation, and air conditioning systems . It is strong enough to hold the weight of ductwork and can be easily adjusted to accommodate changing needs.
Also known as: 781011202354, B11SH-240GLV

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)