CHNL, 1 5/8" X 1 5/8", 7/8" KNOCKOUTS, 14 GA, 120", GLV

Item #: 217762
Cat #: B24KO6-120GLV
UPC: 781011221300
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, K06, 14 Gauge

Overview

Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, K06, 14 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011221300, B24KO6-120GLV

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)