CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-HOLES, 14 GA, 240
Item #:
330055
Cat #:
B24SH-240GRN
UPC:
781011222253
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series Deep Strut channel, 1.62" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Overview
Eaton B-Line series Deep Strut channel, 1.62" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011222253, B24SH-240GRN
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Material: | Steel |
Finish: | Green Painted |
Length: | 20 ft |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)