SHALLOW STRUT, 1-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.

Item #: 61362
Cat #: B42SH-120GLV
UPC: 781011243302
Sign In or Register to view pricing and more.
Documents & Guides
SHALLOW STRUT, 1-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.

Overview

SHALLOW STRUT, 1-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.
Also known as: 781011243302, B42SH-120GLV

Specifications

Height: 1 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)