FLUOURESCENT FIXTURE HANGER, 1 5/8" X 1 5/8" CHNL, Z

Item #: 540967
Cat #: B464-22ZN
UPC: 781011555177
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series hanger, 1.75" H x 1.62" L x 1.62" W, Steel, 18 gauge

Overview

Eaton B-Line series hanger, 1.75" H x 1.62" L x 1.62" W, Steel, 18 gauge
Eaton's B-Line series electrical accessories are designed for surface metal raceway, lighting and cable support.
Also known as: 781011555177, B464-22ZN

Specifications

Depth: 3 in
Knockout Diameter: 1/2 in
Material: Steel
Depth: 3 in
Material: Steel
Knockout Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)