U-BOLT, 1 1/4", 5/16"-18 THREAD

Item #: 526483
Cat #: B501-11/4ZN
UPC: 781011555931
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series U-bolt, 3.5" H x 1.25" D, Carbon steel, 900 Lbs load cap, 5/16"-18 thread/rod size, 1.47" thread length, 650 op temp

Overview

Eaton B-Line series U-bolt, 3.5" H x 1.25" D, Carbon steel, 900 Lbs load cap, 5/16"-18 thread/rod size, 1.47" thread length, 650 op temp
Eaton's B-Line series threaded accessories are designed to help reduce installation time, and are a available in a wide range of types and sizes.
Also known as: 781011555931, B501-11/4ZN

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)