CHNL, 13/16" x 1 5/8", 9/16" x 1 1/8" S-HOLES, 12 GA, 240

Item #: 163370
Cat #: B52SH-240GRN
UPC: 781011250256
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Shallow Strut channel, 0.81" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge

Overview

Eaton B-Line series Shallow Strut channel, 0.81" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011250256, B52SH-240GRN

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)