Wire Basket Cable Tray, 2" x 8" x 10', Type 304 Stainless Steel
Item #:
311851
Cat #:
FT2X8X10304LSS
UPC:
782051539950
Sign In or Register to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 2 Inch x 8 Inch x 10 Feet, Type 304 Stainless Steel
Overview
Wire Basket Cable Tray, 2 Inch x 8 Inch x 10 Feet, Type 304 Stainless Steel
FLEXTRAY offers the “T” weld safety edge, which protects both the cable and the installer while installing cables.
Also known as: 782051539950, FT2X8X10304LSS
Specifications
Height: | 2 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Length: | 10 ft |
Height: | 2 in |
Width: | 8 in |
Length: | 10 ft |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)