Ladder Rack, Tubular Stringer, 24" W, 1 - 1/2" Rung, 119 - 1/2" L, Black

Item #: 530423
Cat #: SB17U24BFB
UPC: 799038176381
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Rack, Tubular Stringer, 1 - 1/2 Inch Rung, 24 Inch Width, 119 - 1/2 Length, Flat Black

Overview

Ladder Rack, Tubular Stringer, 1 - 1/2 Inch Rung, 24 Inch Width, 119 - 1/2 Length, Flat Black
Also known as: 799038176381, SB17U24BFB

Specifications

Type: Ladder Rack, Tubular Stringer
Height: 1 1/2 in
Width: 24 in
Color: Flat Black
Length: 119 1/2 in
Type: Ladder Rack, Tubular Stringer
Width: 24 in
Length: 119 1/2 in
Height: 1 1/2 in
Color: Flat Black

Customer Reviews

No reviews for this product
(0)