FLOURESCENT LIGHT FIXTURE ATEX 4FT BATT
Item #:
496131
Cat #:
12261879111
UPC:
250217425053
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series eLLK linear fluorescent light fixture,0.18A,20 mm entry (4) each,50/60 Hz,4 ft lamp,Fluorescent,T8,Non-metallic,2-lamp,Battery,Through feed,240 Vac,36W
Overview
Eaton Crouse-Hinds series eLLK linear fluorescent light fixture,0.18A,20 mm entry (4) each,50/60 Hz,4 ft lamp,Fluorescent,T8,Non-metallic,2-lamp,Battery,Through feed,240 Vac,36W
The eLLK fluorescent light fixture is an ideal source of general illumination, indoors or out, in hazardous environments around the globe. The eLLK is globally certified for use in NEC Division and IEC Zone hazardous areas. Its heavy duty, non-metallic construction stands up to tough physical and environmental demands, making it an excellent choice where dust, dirt, gas, vapor, smoke, fumes, moisture, corrosive and wet conditions are present. eLLK light fixtures are also ideal for areas where low mounting height, immediate full illumination and even light distribution associated with a line-type light source are required, such as loading docks, tunnels and stairways. The fixture is available with a self-contained battery system for emergency lighting applications. The eLLK linear fixture meets the standards and codes of regulating agencies throughout the world, which simplifies product specifying for multi-national users.
Also known as: 250217425053, 12261879111
Specifications
Customer Reviews
No reviews for this product
(0)