1 Aluminum Locknut

Item #: 487836
Cat #: 13SA
UPC: 662277002837
Sign In or Register to view pricing and more.
Documents & Guides
Cra 13sa 1" Alum Ln

Overview

Cra 13sa 1" Alum Ln
Also known as: 662277002837, 13SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)