This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1015 protective cap, Up to 150A continuous, #8-#4 AWG, White, Male, Rubber, 600 Vac/dc
Overview
Eaton Crouse-Hinds series Cam-Lok J Series E1015 protective cap, Up to 150A continuous, #8-#4 AWG, White, Male, Rubber, 600 Vac/dc
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Also known as: 662275911414, A100793-6
Specifications
Customer Reviews
No reviews for this product
(0)