400A 4W4P ARK PLG 1.375-1.875 .84 CON

Item #: 285061
Cat #: AP40457
UPC: 782274045542
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite AP plug, 400A, 1.375-1.875", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Plug, 600 Vac/250 Vdc, 0.84"

Overview

Eaton Crouse-Hinds series Arktite AP plug, 400A, 1.375-1.875", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Plug, 600 Vac/250 Vdc, 0.84"
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274045542, AP40457

Specifications

Amps: 400
Color: Natural
Amps: 400
Color: Natural

Customer Reviews

No reviews for this product
(0)