200A 3W4P ARK CONN 1.875-2.500 .56 CON

Item #: 379066
Cat #: APR20428
UPC: 782274057804
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite APR connector, 200A, 1.875-2.500", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56"

Overview

Eaton Crouse-Hinds series Arktite APR connector, 200A, 1.875-2.500", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56"
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274057804, APR20428

Specifications

Color: Natural
Color: Natural

Customer Reviews

No reviews for this product
(0)