200A 4W4P ARK RCPT HOUS SPDR .75 CON REV

Item #: 169120
Cat #: AR20412S22
UPC: 782274769592
Sign In or Register to view pricing and more.
Eaton Crouse-Hinds series Arktite AR receptacle with mechanical lug, 200A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Reversed contacts, Crimp/solder, 600 Vac/250 Vdc, 0.75"

Overview

Eaton Crouse-Hinds series Arktite AR receptacle with mechanical lug, 200A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, Reversed contacts, Crimp/solder, 600 Vac/250 Vdc, 0.75"
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274769592, AR20412S22

Specifications

Type: Receptacle
Type: Receptacle

Customer Reviews

No reviews for this product
(0)