100A 3W4P ARKTE RCPT ASSY 1 1/2

Item #: 209782
Cat #: AREA10425
UPC: 782274034928
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 1-1/2", 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 1-1/2", 600 Vac/250 Vdc
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274034928, AREA10425

Specifications

Color: Natural
Material: Copper
Color: Natural
Material: Copper

Customer Reviews

No reviews for this product
(0)