2W3P ARKT RCPT VERT THRU HUB 1 PLG 1 1/4
Item #:
722358
Cat #:
CESD4233
UPC:
782274128108
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite CESD receptacle, 30A/60A, Through feed, 2-wire, 3-pole, Brass or hard-drawn copper contacts, Style 2, 3 HP, Feraloy iron, Single-phase, Spring door, 1-1/4", Delay action circuit breaking, 120-240/480 Vac
Overview
Eaton Crouse-Hinds series Arktite CESD receptacle, 30A/60A, Through feed, 2-wire, 3-pole, Brass or hard-drawn copper contacts, Style 2, 3 HP, Feraloy iron, Single-phase, Spring door, 1-1/4", Delay action circuit breaking, 120-240/480 Vac
CES and CESD receptacles with CPH plugs from Eaton Crouse-Hinds Division are used with portable electrically operated devices, such as motor generator sets, compressors, conveyors, portable tools and lighting systems. Used in damp or corrosive locations, or those which are hazardous due to the presence of flammable vapors or gases. Ideal for petroleum refineries, chemical and petrochemical plants and other process industry facilities.
Also known as: 782274128108, CESD4233
Specifications
Customer Reviews
No reviews for this product
(0)