3/4 NPT 45 DEG MALE CORD/CAB FT NEO BUSH
Item #:
529631
Cat #:
CGD293
UPC:
782274143682
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series CGD cable gland, Cable range min/max: 0.250-0.375", Non-armoured and tray cable, 45° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 3/4" NPT
Overview
Eaton Crouse-Hinds series CGD cable gland, Cable range min/max: 0.250-0.375", Non-armoured and tray cable, 45° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 3/4" NPT
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Also known as: 782274143682, CGD293
Specifications
Customer Reviews
No reviews for this product
(0)