1/2 NPT MALE CORD/ARMRD CAB FTG NEO BUSH
Item #:
121005
Cat #:
CGFP195
UPC:
782274152202
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.500-0.625", General purpose, 1/2" NPT
Overview
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Steel, Outer sheath min/max: 0.500-0.625", General purpose, 1/2" NPT
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Also known as: 782274152202, CGFP195
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)