DS FS FIRE ALARM SYSTEM

Item #: 360984
Cat #: DS:593A
UPC: 782274218526
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series DS receptacle replacement cap, Chain, Used with DS series receptacle housings

Overview

Eaton Crouse-Hinds series DS receptacle replacement cap, Chain, Used with DS series receptacle housings
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274218526, DS:593A

Specifications

Customer Reviews

No reviews for this product
(0)