This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Orange, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc
Overview
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Orange, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Also known as: 662275128904, E1016-1703
Specifications
Customer Reviews
No reviews for this product
(0)