This product may not be available in all locations.
EDS FS GENERAL USE SNAP SWITCHES
Item #:
460699
Cat #:
EDS3230
UPC:
782274764115
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With one 1" hub, Feraloy iron alloy, 2, Two-gang, Three-pole, 1, 120-277V, Dead end, 3-way, 1", 120-277 Vac
Overview
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With one 1" hub, Feraloy iron alloy, 2, Two-gang, Three-pole, 1, 120-277V, Dead end, 3-way, 1", 120-277 Vac
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Also known as: 782274764115, EDS3230
Specifications
Customer Reviews
No reviews for this product
(0)