This product may not be available in all locations.
FS GEN USE SNAP SWTCH 2GNG 3WAY 3/4 FRNT
Item #:
641343
Cat #:
EDSC2230
UPC:
782274765730
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4" hubs, Feraloy iron alloy, 2, Two-gang, Three-pole, 120-277V, Factory sealed, Through feed, 3-way, 3/4", 120-277 Vac
Overview
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4" hubs, Feraloy iron alloy, 2, Two-gang, Three-pole, 120-277V, Factory sealed, Through feed, 3-way, 3/4", 120-277 Vac
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Also known as: 782274765730, EDSC2230
Specifications
Customer Reviews
No reviews for this product
(0)