EDS FS PUSHBUTTONS

Item #: 582311
Cat #: EDSC325
UPC: 782274765341
Sign In or Register to view pricing and more.
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Two circuit, 2, Two-gang, 2, Through feed, 1", 600 Vac

Overview

Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, Two circuit, 2, Two-gang, 2, Through feed, 1", 600 Vac
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure.Factory sealing Typical applications for EDSX, EDS and EFS control stations include industrial areas where the atmospheres may contain hazardous gases and/or dusts. A wide range of models are available to maximize application flexibility.
Also known as: 782274765341, EDSC325

Specifications

Type: Heavy Duty, Factory Sealed, Pushbutton
Type: Heavy Duty, Factory Sealed, Pushbutton

Customer Reviews

No reviews for this product
(0)