SNG/MULTI GANG DEVICE BODY

Item #: 291949
Cat #: EDSCM62
UPC: 782274780955
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EDSCM modular control device body, With two 2" hubs and two 1-1/4" hubs, Copper-free aluminum, Two-gang tandem, Through feed, 2", DSD device cover sub-assemblies

Overview

Eaton Crouse-Hinds series EDSCM modular control device body, With two 2" hubs and two 1-1/4" hubs, Copper-free aluminum, Two-gang tandem, Through feed, 2", DSD device cover sub-assemblies
Crouse-Hinds series EDSCM modular multi-gang device bodies are for surface mounting combinations of control device equipment for use in controlling and supplying energy to portable electrical devices, such as: motor-generator sets, compressors, conveyors, portable tools, etc. Used in conjunction with magnetic starters or contactors for remote control and monitoring motors. They provide manual starting and stopping of small AC/DC motors.
Also known as: 782274780955, EDSCM62

Specifications

Gangs: 2
Diameter: 2 in
Material: Aluminum
Gangs: 2
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)