CRS-H ELPS50 ELPS LIGHT EMERG LIGHT

Item #: 482187
Cat #: ELPS50
UPC:
Sign In or Register to view pricing and more.
CH ELPS50 ELPS LIGHT EMERG LIGHTING *** Discontinued ***

Overview

CH ELPS50 ELPS LIGHT EMERG LIGHTING *** Discontinued ***
Also known as: ELPS50

Specifications

Volts AC: 120/277, 240, 220
Color: Natural
Wattage: 29
Volts DC: 12
Material: Aluminum
Light Technology: Halogen
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Volts AC: 120/277, 240, 220
Wattage: 29
Material: Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Color: Natural
Volts DC: 12
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)