20A 125V DE SGL GANG RCPT ASSY 1/2 M4
Item #:
573543
Cat #:
ENR11201M4
UPC:
662276173873
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Ark-Gard ENR Premier receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 5-20R, Single-gang, Dead end, 1/2", 125 Vac
Overview
Eaton Crouse-Hinds series Ark-Gard ENR Premier receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 5-20R, Single-gang, Dead end, 1/2", 125 Vac
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazardous by the presence of flammable vapors and gases or combustible dusts.
Also known as: 662276173873, ENR11201M4
Specifications
Customer Reviews
No reviews for this product
(0)