15A 125V DE DL GANG RCPT ASSY 1 GFI
Item #:
639844
Cat #:
ENR32151GFI
UPC:
662276253407
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Ark-Gard ENR-GFCI kit, 15A, 50-400 Hz, Copper-free aluminum, 5-15R, Two-gang, Dead end, 1", 125 Vac
Overview
Eaton Crouse-Hinds series Ark-Gard ENR-GFCI kit, 15A, 50-400 Hz, Copper-free aluminum, 5-15R, Two-gang, Dead end, 1", 125 Vac
Ark-Gard ENR-GFCI kits from Eaton's Crouse-Hinds Division are used to interrupt a circuit when ground fault is detected on equipment which may be handled by personnel in hazardous locations. Also used with portable electrical equipment, such as tools, lighting systems, compressors and similar devices for personnel protection. Used in branch circuits of 15 to 20 amperes at 125 volts AC.
Also known as: 662276253407, ENR32151GFI
Specifications
Customer Reviews
No reviews for this product
(0)