20A 250V THRU SGL GANG RCPT ASSY 1/2
Item #:
353897
Cat #:
ENRC11202
UPC:
782274311166
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 6-20R, Single-gang, Through feed, 1/2", 250 Vac
Overview
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Single, 50-400 Hz, Copper-free aluminum, 6-20R, Single-gang, Through feed, 1/2", 250 Vac
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazardous by the presence of flammable vapors and gases or combustible dusts.
Also known as: 782274311166, ENRC11202
Specifications
Customer Reviews
No reviews for this product
(0)